£65.99
Ex VAT
£79.19
Inc VAT
4 Variations Available
Product Details
Product Specification
A contemporary, space efficient desking system which can be tailored to suit your needs. Available wit multiple accessories including screens, return unit and cable management. With a fixed beam steel frame construction, Bench desking is based on one principle- Simplicity.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
EAN | 5056073726175 |
ECLASS Code | 24310101 |
Material | Plastic |
MFR Part No. | TCB1215DCTWH |
Shape | Rectangular |
Type | Cable Tray |
UNSPSC Code | 56101703 |
Width | 1200-1500mm |