£304.00
Ex VAT
£364.80
Inc VAT
114 Variations Available
Product Details
Product Specification
A versatile range that has been engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
• All desks are fitted with two grey rectangualr cable ports, except for white which have white ports
• Height levelling feet allow the desk to sit flush on uneven surfaces
Typical Applications
• Offices
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech Grey |
Depth | 800/1000mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | STWV12CLGBE |
Overall Width | 1200mm |
Shape | LH Single Cantilever Wave |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |