£347.00
Ex VAT
£416.40
Inc VAT
114 Variations Available
Product Details
Product Specification
A versatile range that has been engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Birch Grey |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | STCR14CLGBI |
Overall Width | 1200/800/600mm |
Shape | LH Single Cantilever Crescent |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1400mm |