£307.00
Ex VAT
£368.40
Inc VAT
30 Variations Available
Product Details
Product Specification
A versatile range that has been engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
• Height leveling feet mean the desk can be made level on uneven flooring
• Two grey cable ports are handy for office electrical equipment
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Black |
ECLASS Code | 24310101 |
Material | MFC |
MFR Part No. | STCR14PRBK |
Overall Width | 1400mm |
Shape | RH Panel End Crescent |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1400mm |