£294.00
Ex VAT
£352.80
Inc VAT
114 Variations Available
Product Details
Product Specification
A versatile range that has been engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
Typical Applications
• Offices
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Birch Grey |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | STRE14CGBI |
Overall Width | 1400mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1400mm |