£374.00
Ex VAT
£448.80
Inc VAT
3 Variations Available
Product Details
Product Specification
A selection of folding tables, perfect for multi-use environments. available in a variety of shapes and sizes with the ability to be stacked or nested. Perfect for any functional room.
All tables come with a 5 year manufacturers component guarantee.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Silver/Dark Walnut |
Depth | 800mm |
EAN | 5056073748221 |
ECLASS Code | 24310101 |
Height | 720mm |
Material | MDF |
MFR Part No. | OTT1480SVDW |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1400mm |