Lee & Plumpton

1400mm Wave Right Hand Panel End Desk White

SKU:

SAE8110119L

MPN:

STWV14PRWH

£274.00

Ex VAT

£328.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A versatile range that has been engineered to last in office environments.


    Features and Benefits
    • Simple and practical styling is ideal for the modern office
    • All desks are fitted with two grey rectangualr cable ports, except for white which have white ports
    • Height levelling feet allow the desk to sit flush on uneven surfaces


    Typical Applications
    • Offices


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    White

    Depth

    800/1000mm

    ECLASS Code

    24310101

    Height

    725mm

    MFR Part No.

    STWV14PRWH

    Overall Width

    1400mm

    Shape

    RH Panel End Wave

    Type

    Desk

    UNSPSC Code

    56101703

    Width

    1400mm