£244.00
Ex VAT
£292.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Selected for their inherent strength and durability, these stylish tables enhance any meeting or boardroom.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Dark Walnut |
Depth | 1000mm |
EAN | 5056073736136 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MDF |
MFR Part No. | TK1810DEDW |
Shape | Oval |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1800mm |