£197.00
Ex VAT
£236.40
Inc VAT
3 Variations Available
Product Details
Product Specification
A variety of shapes available, these tables are ideal for any flexible working space or training room. With 18mm desktop and Various desktop finish options, these multi-purpose tables are great for any working areas.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
Depth | 800mm |
Diameter | 800mm |
EAN | 5056073747507 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | OMPT1680SEMIWH |
Shape | Semi-circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1600mm |