SKU:
TCS8115841F
MPN:
CB1280CPBESV/2PX
£377.00
Ex VAT
£452.40
Inc VAT
51 Variations Available
Product Details
Product Specification
2 person double bench desk extensions are a cost effective use of valuable floor space with a one size fits all modular style.
Features and Benefits
• Designed with a cable port or cut out to keep cables tidy
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
EAN | 5056290861871 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Steel |
MFR Part No. | CB1280CPBESV/2PX |
Shape | Rectangular |
Type | Extension Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |