SKU:
TCS8113853L
MPN:
CB1480COGOWH/4P
£729.00
Ex VAT
£874.80
Inc VAT
51 Variations Available
Product Details
Product Specification
4 person double bench desk is a cost effective use of valuable floor space with a one size fits all modular style.
Features and Benefits
• Design options of a cable port or cut out to keep cables tidy
• Modular bench desks are suitable for all office spaces with the scope to expand
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey Oak White |
Depth | 800mm |
EAN | 5056290863240 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Steel |
MFR Part No. | CB1480COGOWH/4P |
Overall Width | 2800mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1400mm |