noscriptTc 6 Person Double Bench Desk with Cable Port, Silver/Beech, 1200 x 800mm CB1280CPBESV/6P | Cromwell Tools

Tc

6 Person Double Bench Desk with Cable Port, Silver/Beech, 1200 x 800mm

SKU:

TCS8115841C

MPN:

CB1280CPBESV/6P

£929.00

Ex VAT

£1114.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    6 person double bench desk is a cost effective use of valuable floor space with a one size fits all modular style.


    Features and Benefits
    • Design options of a cable port or cut out to keep cables tidy
    • Modular bench desks are suitable for all office spaces with the scope to expand


    Product Specification
    Attribute
    Value

    Brand

    Tc

    Colour

    Beech Silver

    Depth

    800mm

    EAN

    5056290861895

    ECLASS Code

    24310101

    Height

    740mm

    Material

    Steel

    MFR Part No.

    CB1280CPBESV/6P

    Overall Width

    3600mm

    Shape

    Rectangular

    Type

    Desk

    UNSPSC Code

    56101703

    Width

    1200mm