SKU:
TCS8115841J
MPN:
CB1280CPDWSV/6P
£929.00
Ex VAT
£1114.80
Inc VAT
51 Variations Available
Product Details
Product Specification
6 person double bench desk is a cost effective use of valuable floor space with a one size fits all modular style.
Features and Benefits
• Design options of a cable port or cut out to keep cables tidy
• Modular bench desks are suitable for all office spaces with the scope to expand
Attribute | Value |
---|---|
Brand | Tc |
Colour | Silver Walnut |
Depth | 800mm |
EAN | 5056290862052 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Steel |
MFR Part No. | CB1280CPDWSV/6P |
Overall Width | 3600mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |