SKU:
TCS8115841D
MPN:
CB1280CPBESV/8P
£1209.00
Ex VAT
£1450.80
Inc VAT
51 Variations Available
Product Details
Product Specification
8 person double bench desk is a cost effective use of valuable floor space with a one size fits all modular style.
Features and Benefits
• Design options of a cable port or cut out to keep cables tidy
• Modular bench desks are suitable for all office spaces with the scope to expand
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
EAN | 5056290861901 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Steel |
MFR Part No. | CB1280CPBESV/8P |
Overall Width | 4800mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |