£247.00
Ex VAT
£296.40
Inc VAT
6 Variations Available
Product Details
Product Specification
A durable range of tables that will withstand prolonged use,
heavy traffic and is available in high, mid and low versions.
All tables in this range comes with a 5 Year Manufacturers Component Guarantee.
Conform to BS EN 527-2:2002 & BS EN 12521:2009.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Silver/White |
Depth | 800mm |
Diameter | 800mm |
EAN | 5056073745817 |
ECLASS Code | 24310101 |
Height | 725mm |
Material | MDF |
MFR Part No. | CH2694SVWH |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 800mm |