SKU:
SAE8110114C
MPN:
STRS80CGBK
£177.00
Ex VAT
£212.40
Inc VAT
13 Variations Available
Product Details
Product Specification
This versatile range of cantilevered desks was designed and engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
• Robust build, with height leveling feet meaning the desk can be made to sit flush on uneven floors
• All desks are fitted with two grey rectangular cable ports, except for white which has white ports
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Black Grey |
Depth | 600mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | STRS80CGBK |
Overall Width | 800mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 800mm |