£174.00
Ex VAT
£208.80
Inc VAT
6 Variations Available
Product Details
Product Specification
A versatile range that has been engineered to last in office environments.
Features and Benefits
• Simple and practical styling is ideal for the modern office
• All desks are fitted with two grey rectangualr cable ports, except for white which have white ports
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Birch |
Depth | 600mm |
ECLASS Code | 24310101 |
Height | 740mm |
MFR Part No. | STRS80PBI |
Overall Width | 800mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 800mm |