£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
The classic Aluminium Bistro table is ideal for small patios, restaurants and pavement cafes inside or outside; it can be left out in all weather conditions. The rolled edge Aluminium table top is easy to clean and the 3 star cast Aluminium base with a 65mm diameter central pillar ensures the table is stable at all times.
Features:
Easy clean rolled edge tabletop
Cast aluminium 3 star base with 65mm diameter aluminium central pillar
Adjustable feet.
Two-year guarantee.
Some assembly required.
Available as either a round 600mm diameter table or a 600x600mm square table.
For matching Aluminium Bistro style chairs and a full range of furniture please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Tc |
Depth | 600mm |
Diameter | 600mm |
EAN | 5056073731087 |
ECLASS Code | 24310101 |
Height | 700mm |
MFR Part No. | CH0651 |
Overall Width | 600mm |
Shape | Round |
Type | Table |
UNSPSC Code | 56101703 |
Width | 600mm |