Lee & Plumpton

Barrel Boardroom Table 2400mm Curved Mod Beech

SKU:

SAE8110124G

MPN:

TBBB24PCMBE

£504.00

Ex VAT

£604.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Freestanding boardroom tables with 25mm tops and 2mm ABS protective edging.


    Features and Benefits
    • Heat resistant finish improves product lifespan


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Beech

    Depth

    1000mm

    ECLASS Code

    24310101

    Height

    730mm

    Material

    MFC

    MFR Part No.

    TBBB24PCMBE

    Overall Width

    2400mm

    Shape

    Rectangular

    Type

    Table

    UNSPSC Code

    56101703

    Width

    2400mm