£504.00
Ex VAT
£604.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Freestanding boardroom tables with 25mm tops and 2mm ABS protective edging.
Features and Benefits
• Heat resistant finish improves product lifespan
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Light Oak |
Depth | 1000mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MFC |
MFR Part No. | TBBB24PCMLO |
Overall Width | 2400mm |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 2400mm |