£227.00
Ex VAT
£272.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Bench desk D ends are a cost effective use of valuable floor space with a one size fits all modular style.
Features and Benefits
• D ends are suitable for all office spaces and offer the scope to expand
Notes
D End brackets included
D End only fits a 2 person unit due to the top being 1600m wide
Attribute | Value |
---|---|
Brand | Tc |
Colour | Silver Walnut |
Depth | 600mm |
EAN | 5056290864735 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Steel |
MFR Part No. | CB1660DE/DWSV |
Overall Width | 1600mm |
Shape | D End |
Type | Extension Desk |
UNSPSC Code | 56101703 |
Width | 1600mm |