£244.00
Ex VAT
£292.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The classic café table offering, with two frame options. a timeless design, quality materials and a high quality finish.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
Depth | 800mm |
Diameter | 800mm |
EAN | 5056073731223 |
ECLASS Code | 24310101 |
Height | 470mm |
Material | Wood Veneer |
MFR Part No. | CH0675WH |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 800mm |