£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Astral
Stylish bistro or cafe high table with polished chrome trumpet base and stem and easy wipe clean surfaces.
Dimensions:
Height: 1050mm.
Width: 600mm.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
EAN | 5056073731261 |
ECLASS Code | 24310101 |
Height | 1050mm |
MFR Part No. | CH0677BE |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 600mm |