£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Ellipse
Stylish bistro or cafe table with either polished chrome trumpet base and stem or polished chrome legs. Easy wipe clean surfaces.
Dimensions:
Height: 740mm.
Width: 800mm
Attribute | Value |
---|---|
Brand | Tc |
Colour | Walnut |
EAN | 5056073731247 |
ECLASS Code | 24310101 |
Height | 740mm |
Material | Wood |
MFR Part No. | CH0676WA |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 800mm |