£227.00
Ex VAT
£272.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Circular contract tables are available in a variety of heights and colours to suit cafes, breakout rooms and reception areas. Designed for heavy duty use, with a sturdy square metal base.
Features and Benefits
• 25mm thick table top which is heat and scratch-resistant
• Durable design to withstand prolonged use
Notes
• Low, mid and high versions available
• Beech, nova oak, dark walnut, grey oak and white tops available
• Conforms to BS EN 527-2:2000 for contract use
• 5 year guarantee
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 600mm |
Diameter | 600mm |
EAN | 5056290867118 |
ECLASS Code | 24310101 |
Height | 430mm |
Material | MFC |
MFR Part No. | CH2683SVBE2 |
Overall Width | 600mm |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 600mm |