£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Plastic arm and writing tablet to fit to the Club range of chairs. Perfect for allowing users to write comfortably while at their desks, and can be fitted for use left or right-handed.
Features and Benefits
• Plastic arm and writing table is perfect for taking notes
• Can be used left or right-handed
• Supplied with all fixings needed
Typical Applications
• Education
Attribute | Value |
---|---|
Brand | Tc |
Colour | Black |
EAN | 5056073738864 |
ECLASS Code | 24310101 |
Material | Polypropylene |
MFR Part No. | AC1043 |
Overall Width | 348mm |
UNSPSC Code | 56101703 |