Lee & Plumpton

CONFERENCE TABLE 1 600mm MAPLE

SKU:

SRN8118256K

MPN:

TBCT16RLGMA

£324.00

Ex VAT

£388.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    60mm diameter height adjustable legs.
    Dimensions (W x D x H): Width (select below) x 800 x 725mm.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Maple

    Depth

    800mm

    ECLASS Code

    24310101

    Height

    725mm

    Material

    Steel Wood

    MFR Part No.

    TBCT16RLGMA

    Overall Width

    1800mm

    Shape

    Rectangular

    Type

    Table

    UNSPSC Code

    56101703

    Width

    1800mm