Lee & Plumpton

CONFERENCE TABLE 1 800mm LIGHT OAK

SKU:

SRN8111980K

MPN:

TBCT18RLILO

£337.00

Ex VAT

£404.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    60mm diameter height adjustable legs.
    Dimensions (W x D x H): Width (select below) x 800 x 725mm.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Oak

    Depth

    800mm

    ECLASS Code

    24310101

    Height

    725mm

    Material

    Steel Wood

    MFR Part No.

    TBCT18RLILO

    Overall Width

    1600mm

    Shape

    Rectangular

    Type

    Table

    UNSPSC Code

    56101703

    Width

    1600mm