£337.00
Ex VAT
£404.40
Inc VAT
6 Variations Available
Product Details
Product Specification
60mm diameter height adjustable legs.
Dimensions (W x D x H): Width (select below) x 800 x 725mm.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Maple |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 725mm |
Material | Steel Wood |
MFR Part No. | TBCT18RLGMA |
Overall Width | 1600mm |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1600mm |