£334.00
Ex VAT
£400.80
Inc VAT
2 Variations Available
Product Details
Product Specification
60mm diameter height adjustable legs.
Dimensions:
Diameter: 1200 x H725mm.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Maple |
Diameter | 1200mm |
ECLASS Code | 24310101 |
Height | 725mm |
Material | Steel Wood |
MFR Part No. | TBRN12RLIMA |
Shape | Round |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1200mm |