£399.00
Ex VAT
£478.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Oval meeting tables with a durable wooden base. These D-End tables are ideal to enhance any meeting room or open plan office.
Features and Benefits
• Table top thickness of 25mm which is heat and stain resistant
• Banding edge to protective the table
• Base fitted with plastic skid feet for stability
Notes
Manufacturer's guarantee of 5 years
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Oak |
Depth | 1000mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MFC |
MFR Part No. | TK1810DENO |
Overall Width | 1800mm |
Shape | Oval |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1800mm |