£417.00
Ex VAT
£500.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Oval meeting tables with a durable wooden base. These D-End tables are ideal to enhance any meeting room or open plan office.
Features and Benefits
• Table top thickness of 25mm which is heat and stain resistant
• Banding edge to protective the table
• Base fitted with plastic skid feet for stability
Notes
Manufacturer's guarantee of 5 years
Attribute | Value |
---|---|
Brand | Tc |
Colour | Oak |
Depth | 1200mm |
EAN | 5056290882845 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MFC |
MFR Part No. | TK2412DENO |
Overall Width | 2400mm |
Shape | Oval |
Type | Table |
UNSPSC Code | 56101703 |
Width | 2400mm |