£247.00
Ex VAT
£296.40
Inc VAT
20 Variations Available
Product Details
Product Specification
Rectangular panel desks are traditionally styled to blend into any office environment.
Features and Benefits
• Complete with two grey cable ports to keep cables tidy
• Strong metal to metal fixings offering desk stability
• Feet are adjustable for levelling the desk on uneven floors
• Solid panel legs which are designed to hide wires
Attribute | Value |
---|---|
Brand | Tc |
Colour | Oak |
Depth | 800mm |
EAN | 5056290872754 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | PAN1280RECNO |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |