£187.00
Ex VAT
£224.40
Inc VAT
3 Variations Available
Product Details
Product Specification
A superb cost effective range of tables that would complement any office environment.
Tables have all steel under-frames and 18mm desk tops.
Dimensions (W x D x H): 800 x 800 x 396mm.
N.B. light oak illustrated.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 396mm |
Material | Wood |
MFR Part No. | TBSR80PBE |
Shape | Square |
Type | Table |
UNSPSC Code | 56101703 |
Width | 800mm |