£259.00
Ex VAT
£310.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These meeting tables are constructed with 25mm tops and 3mm protective edging.
Features and Benefits
• Complete with heat, stain and scratch resistant tops
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Grey Light Oak |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | TBCT12RLGLO |
Overall Width | 1200mm |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1200mm |