£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Manufactured from maple veneer. Two year guarantee.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Maple |
EAN | 5056073733937 |
ECLASS Code | 24310101 |
Material | Wood |
MFR Part No. | OF0302 |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |