£349.00
Ex VAT
£418.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Twin Upright Rectangular Desk and 2 drawer pedestal bundle ideal for home working and organisation. Designed with quality and simplicity at its core.
Features and Benefits
• Robust twin leg rectangular desk with a mobile pedestal for easy set-up in your environment
• Simple design with 6 finishes available and 2 leg colours to suit your setting
• 2 lockable draws - 1 filing drawer for easy organisation of foolscap or A4 suspension files and 1 box drawer
• 2 keys supplied for multiple access or backup
Typical Application
• Home working
• Small Office
Notes
• Cable ports(grey) supplied as standard
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | TWU1280BUNBESV2 |
Overall Width | 1200mm |
Shape | Rectangular |
Type | Desk with 2 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1200mm |