SKU:
TCS8110003A
MPN:
TWU1480BUNDWSV2
£374.00
Ex VAT
£448.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Rectangular twin upright desk with 2 drawer pedestal bundle ideal for comfortable, organised home working.
Features and Benefits
• Strong twin leg rectangular desk with a mobile pedestal for easy set-up in your environment needs
• Simple design with 2 leg colours and 6 finishes and to suit your taste
• Two lockable draws designed to easily organise your workstation - 1 filing drawer fit foolscap or A4 suspension files and 1 box drawer
• 2 keys supplied for multiple user access or backup key
Typical Application
• Home working
• Small Office
Notes
• Grey cable ports included
• 6 finishes available
Attribute | Value |
---|---|
Brand | Tc |
Colour | Silver Walnut |
Depth | 800mm |
EAN | 5056290841040 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | TWU1480BUNDWSV2 |
Overall Width | 1400mm |
Shape | Rectangular |
Type | Desk with 2 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1400mm |