SKU:
TCS8110002J
MPN:
TWU1280BUNBESV3
£349.00
Ex VAT
£418.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Twin leg rectangular panel desk with 3 drawer mobile pedestal. Available in 6 finishes and 2 leg colours suit your setting. Ideal for home working.
Features and Benefits
• 3 lockable box drawers for organisation and safety
• Choice of leg colour to suit your setting
• Two keys supplied for multiple users or backup
• Stylish silver handles
• Easy to move mobile pedestal that can be place either side to suit your needs
Typical Application
• Home working
• Small office
Notes
• Available in 6 finishes
• Grey cable ports supplied as standard
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | TWU1280BUNBESV3 |
Overall Width | 1200mm |
Shape | Rectangular |
Type | Desk with 3 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1200mm |