£367.00
Ex VAT
£440.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Rectangular Tilt Top Tables are designed for when space is limited in a multi-functional room.
Features and Benefits
• The top can be released and tilted 90 degrees for easy storage
• 25mm thick table top with a protective edge banding which is stain and heat resistant
• Numerous tables can be stacked or nested for easy storage
Notes
• Desktop available in beech or nova oak
• 5 year guarantee
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
EAN | 5056290871887 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MFC Steel |
MFR Part No. | OTT1480SVBE2 |
Overall Width | 1400mm |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1400mm |