£267.00
Ex VAT
£320.40
Inc VAT
18 Variations Available
Product Details
Product Specification
These round tables have 25mm tops with 3mm edging.
Features and Benefits
• Heat, stain and scratch resistant tops
Typical Applications
• Offices
• Waiting rooms
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Grey Light Oak |
Diameter | 1000mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | TBRN10RLGLO |
Overall Width | 1000mm |
Shape | Round |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1000mm |