£394.00
Ex VAT
£472.80
Inc VAT
12 Variations Available
Product Details
Product Specification
These column base round tables have 25mm tops with a 3mm edging.
Features and Benefits
• Heat, stain and scratch resistant
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech Silver |
Diameter | 1200mm |
ECLASS Code | 24310101 |
MFR Part No. | TBRN12CBSBE |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 25mm |