£224.00
Ex VAT
£268.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request). N.B. Illustrated in Beech.
25mm panel ends with skirting clearance and no cable ports. Fixed pedestals can be added to either or both ends of the desk (800mm only one end).
Desk top sizes:
A: 800/1200/1600/1800mm.
B: 800mm.
Height: 725mm.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Oak |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 725mm |
MFR Part No. | STRE12PLO |
Shape | Panel End Standard |
Type | Workstation |
UNSPSC Code | 56101703 |
Width | 1200mm |