noscriptLee & Plumpton SATELLITE 1600mm LH WAVE PANEL END DESK BEECH STWV16PLBE | Cromwell Tools

Lee & Plumpton

SATELLITE 1600mm LH WAVE PANEL END DESK BEECH

SKU:

SAE8117100K

MPN:

STWV16PLBE

£329.00

Ex VAT

£394.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request). Furniture is available in left hand (LH) and right hand (RH) styles to suit your office design. N.B. Illustrated in Beech.


    Stylish wave shaped workstation for ease of VDU usage. 25mm panel ends with skirting clearance and one cable port. Fixed pedestals can be added to the 800mm end of desk.
    Desk top sizes:
    A: 1400/1600mm.
    B: 1000mm.
    C: 800mm.
    Height: 725mm.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Beech

    Depth

    1000mm

    ECLASS Code

    24310101

    Height

    725mm

    Material

    Wood

    MFR Part No.

    STWV16PLBE

    Shape

    LH Panel End Wave

    Type

    Workstation

    UNSPSC Code

    56101703

    Width

    1600mm