Lee & Plumpton

SATELLITE 1600mm RH SGL CANT WAVE DESK LIGHT OAK

SKU:

SAE8114400K

MPN:

STWV16CRGLO

£344.00

Ex VAT

£412.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request). Furniture is available in left hand (LH) and right hand (RH) styles to suit your office design. N.B. Illustrated in Beech.


    Stylish wave shaped workstation for ease of VDU usage. Single rail cantilever end
    frames with skirting clearance and one cable port. Fixed pedestals can be added to the
    800mm end of desk.
    Desk top sizes:
    A: 1400/1600mm.
    B: 1000mm.
    C: 800mm.
    Height: 725mm.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Oak

    Depth

    1000;800mm

    ECLASS Code

    24310101

    Height

    725mm

    Material

    Wood

    MFR Part No.

    STWV16CRGLO

    Shape

    RH Single Cantilever Wave

    Type

    Workstation

    UNSPSC Code

    56101703

    Width

    1600mm