£337.00
Ex VAT
£404.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request). Furniture is available in left hand (LH) and right hand (RH) styles to suit your office design. N.B. Illustrated in Beech.
Provides ample desktop workspace even when using a VDU screen. Single rail cantilever end frames with skirting clearance and one cable port. Fixed pedestals can be added to the 800mm end of desk.
Desk top sizes:
A: 1600/1800mm.
B: 600mm.
C: 1200mm.
D: 800mm.
Height: 725mm.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech |
Depth | 1200mm |
ECLASS Code | 24310101 |
Height | 725mm |
Material | Wood |
MFR Part No. | STCR18CLGBE |
Shape | LH Single Cantilever Crescent |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1800mm |