noscriptLee & Plumpton SATELLITE 1800mm RH SGL CANT CRESCENT DESK MAPLE STCR18CRGMA | Cromwell Tools

Lee & Plumpton

SATELLITE 1800mm RH SGL CANT CRESCENT DESK MAPLE

SKU:

SAE8118208K

MPN:

STCR18CRGMA

£337.00

Ex VAT

£404.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request). Furniture is available in left hand (LH) and right hand (RH) styles to suit your office design. N.B. Illustrated in Beech.


    Provides ample desktop workspace even when using a VDU screen. Single rail cantilever end frames with skirting clearance and one cable port. Fixed pedestals can be added to the 800mm end of desk.
    Desk top sizes:
    A: 1600/1800mm.
    B: 600mm.
    C: 1200mm.
    D: 800mm.
    Height: 725mm.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Maple

    Depth

    1200mm

    ECLASS Code

    24310101

    Height

    725mm

    Material

    Wood

    MFR Part No.

    STCR18CRGMA

    Shape

    RH Single Cantilever Crescent

    Type

    Desk

    UNSPSC Code

    56101703

    Width

    1800mm