noscriptSatellite Office Furniture: Single Cantilever Standard Workstations | Cromwell Tools

Lee & Plumpton

Satellite Office Furniture: Single Cantilever Standard Workstations

9 Variations

Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workstations comprise of 18mm modesty panels as do the drawer fronts and sides on the fixed pedestals. Available in beech, oak and maple finishes. (other colours on request).

Single rail cantilever end frames with skirting clearance and no cable ports. Fixed
pedestals can be added to either or both ends of the desk.
Desk top sizes:
A: 1200/1600/1800mm.
B: 800mm.
Height: 725mm.