£217.00
Ex VAT
£260.40
Inc VAT
40 Variations Available
Product Details
Product Specification
Single upright rectangular desks are designed for simplicity and durability, making them ideal for creating organised workspaces in offices or home settings. With a clean, minimalist look, these desks provide a reliable work surface and thoughtful design elements to keep your space tidy and professional. Perfect for individual workstations or shared office environments.
Features and Benefits
• Two grey cable ports to keep cables organised
• Adjustable feet for stability on uneven floors
• Modesty panels included for a polished, professional appearance
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey Oak Silver |
Depth | 800mm |
EAN | 5056290881015 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Steel |
MFR Part No. | SU1480RECGOSV |
Overall Width | 1400mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1400mm |