£224.00
Ex VAT
£268.80
Inc VAT
40 Variations Available
Product Details
Product Specification
Single upright rectangular desks are designed with simplicity and quality in mind. These desks are a great place to start when designing your office.
Features and Benefits
• Complete with two grey cable ports to keep cables tidy
• Feet are adjustable for levelling the desk on uneven floors
Notes
Modesty panels included
Attribute | Value |
---|---|
Brand | Tc |
Colour | Oak Silver |
Depth | 800mm |
EAN | 5056290881770 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Steel |
MFR Part No. | SU1680RECNOSV |
Overall Width | 1600mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1600mm |